Capital Lighting Fixture Cumberland 11-3/4 in. 100W 4-Light Vanity Fixture in Burnished Bronze with Mist Scavo Glass Shade
C1484BB251

DESCRIPTION

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Bulb Type Incandescent
Collection Cumberland
Depth 6-1/4 in
Glass Type Mist Scavo
Height 11-3/4 in
Installation Type Damp
Light Bulb Base Type Medium E-26
Lighting Direction Down Lighting
Number Of Lights 4
UL Listed Yes
Volts 120V
Watts 100
Width 31 in