Capital Lighting Fixture Chandler 10-1/4 in. 100W 3-Light Vanity Fixture in Matte Nickel with Faux White Alabaster Glass Shade
C1803MN222
DESCRIPTION
- Three light vanity fixture in Matte Nickel
- Dimensions: 33" W x 10-1/4" H x 10" D
- Requires three 100W E26 medium bulbs
- UL listed and rated for Damp locations.
- Chandler collection
- UL listed and rated for dry locations
Color/Finish
(Pricing is for Matte Nickel)
QUANTITY
1
SPECIFICATIONS | |
ADA Compliant | No |
Bulb Type | Incandescent |
CSA Certified | No |
Collection | Chandler |
Depth | 33 in |
Dimmable | Yes |
ETL Listed | No |
Glass Type | White Alabaster |
Height | 10-1/4 in |
Installation Type | Wall Mount |
Light Bulb Base Type | Medium E-26 |
Light Bulb Shape Code | A19 |
Lighting Direction | Down Lighting |
Maximum Temperature | 105 |
NEMA Specifications | No |
Number Of Lights | 3 |
Power Source | AC, Electric |
UL Listed | Suitable for Damp Locations |
Volts | 120V |
Watts | 100 |
Width | 33 in |
Wire Gauge | 18 ga |