T&S Brass Two Wristblade Handle Wall Mount Service Faucet in Polished Chrome
TB2465

DESCRIPTION

  • 8" wall mount mixing faucet with rough chrome plated brass body
  • Vacuum breaker spout with pail hook & 3/4" garden hose male outlet
  • Quarter-turn Cerama cartridges with check valves to prevent cross flow of water
  • 4" wrist action handles with color coded indexes
  • 1/2" NPT female eccentric inlets with 2" flanges
  • Adjustable centers from 7 3/4" to 8 1/4"
  • Upper support rod
  • 48" black rubber flexible hose w/ garden hose connection
  • Material: Polished chrome plated brass body & spout and chrome plated metal handles

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI 372, ANSI 61
ASSE Standards ASSE 1001
Application Commercial
BAA Compliant Yes
CSA Certified CSA B125.1
Cartridge Type Ceramic Disc
Center Size 8 in
Depth 8-7/8 in
Faucet Connection NPT
Faucet Connection Size 1/2 in
Faucet Material Brass
Faucet Mount Wall Mount
Faucet Valve Type Ceramic Disc
Flow Rate 10.4 gpm
GSA Approved No
Handle Length in 4 in
Handle Material Metal
Handle Type Wristblade
IAPMO Listed No
ISO Specifications ISO 9001
Institutional Faucet Type Service
Lead Law Compliant Yes
MA Approved Yes
Maximum Pressure 125 psi
Maximum Temperature 180
NSF Certified Yes
NSF Specifications NSF 372, NSF 61
Number of Handles Two Handle
Number of Holes 2 Hole
Origin Domestic
Side Spray No
Spout Reach 6-1/2 in
Spout Type Low Arc
Temperature Range 40 to 180 Deg F
Trim Only No
UL Listed No
Vandal Resistant No
WaterSense Labeled No
Weight 8.6
Width 16 in