Kichler Lighting Wilton™ 100 W 10 in. 1-Light Medium Wall Sconce in Antique Barley
KK5987CZ

DESCRIPTION

Color/Finish

(Pricing is for Antique Barley)
QUANTITY
1
SPECIFICATIONS
Bulb Type Incandescent
Collection Wilton™
Depth 10 in
Glass Type Antique Barley
Height 22-1/4 in
Light Bulb Base Type Medium E-26
Light Bulb Shape Code A19
Lighting Direction Up/Down Lighting
Number Of Lights 1
Watts 100
Width 6-1/2 in