Jones Stephens Sure Grip 1/2 in. Metal Bell Escutcheon in Chrome
JE07050

DESCRIPTION

  • Chrome plated steel
  • 2-3/8" Flange OD

Color/Finish

(Pricing is for Chrome)
QUANTITY
1
SPECIFICATIONS
Clean Bagged No
Collection Sure Grip
Escutcheon Connection Type CTS
Escutcheon Style Bell
Fire Suppression System Rated No
Fits Pipe Size 1/2 in
Product Type Escutcheon
WaterSense Labeled No