nVent CADDY 3 in. IPS Superfix Pipe Clamp
E454014

DESCRIPTION

  • Recommended for the suspension of stationary non-insulated pipe lines
  • Easy-to-close clamp for steel pipe and copper tube
  • Unique hinged design eliminates the need to disassemble the clamp prior to installation
  • Clamp can be closed with one hand, without ever turning a screw
  • All-steel design of the closing mechanism retains strength even when exposed to heat
  • Comes with a welded 3/8” cap nut, allowing easy attachment to threaded rod
  • Combo head bolt works with slotted, hex, or Phillips drivers
  • Conforms with Manufacturers Standardization Society (MSS) SP-58 (Type 12)
  • Category II noise reduction according to DIN EN ISO 3822-1
  • Compliant for sound insulation design according to DIN 4109

Fits Pipe Size:

3 in
QUANTITY
1
SPECIFICATIONS
Coating Electro Galvanized
Fits Pipe Size 3 in
MSS Specifications MSS SP-58
Outside Diameter 3-29/50 in