Kohler ClearFloâ„¢ Plastic Toe-Tap Drain in Polished Chrome
K7272-CP

DESCRIPTION

  • No internal linkages reducing the chance of clogs in the overflow pipe
  • Ball joint construction for easy installation
  • Includes toe-activated closing and PVC tee and pipe
  • For use with Elevance®, Archer®, Underscore® Reve® and Parity® baths and whirlpools
  • Ball joint construction for easy installation and proper fit up
  • Includes toe-activated closing and PVC tee and pipe
  • Above or through-the-floor installation options
  • Schedule 40 PVC with metal overflow cover

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Brand Model Compatibility Elevance™, Archer™, Underscore®, Rêve™, Parity™ Baths and Whirlpools
CSA Certified CSA B125.2
Collection ClearFlo™
Connecting Pipe Rigid
Drain Body Material Plastic
Drain Installation Type Above or Through Floor
Drain Opening 1-1/2 in
Height 23-1/16 in
IAPMO Listed No
Type K7272-CP
Width 8-3/16 in