GPK 8 x 8 x 4 in. Gasket Reducing SDR 35 PVC Sewer Saddle Wye
G1010084

DESCRIPTION

SIZESKU
6 in x 6 in x 4 in G1010064 Call for Pricing
8 in x 8 in x 4 in G1010084 Call for Pricing
8 in x 8 in x 6 in G1010086 Call for Pricing
10 in x 10 in x 8 in G1010108 Call for Pricing
12 in x 12 in x 8 in G1010128 Call for Pricing
15 in x 15 in x 8 in G1010158 Call for Pricing
18 in x 18 in x 8 in G1010188 Call for Pricing
21 in x 21 in x 6 in G1010216 Call for Pricing
24 in x 24 in x 8 in G1010248 Call for Pricing
12 in x 12 in x 10 in G1011210 Call for Pricing
15 in x 15 in x 12 in G1011512 Call for Pricing
18 in x 18 in x 10 in G1011810 Call for Pricing
18 in x 18 in x 12 in G1011812 Call for Pricing
SPECIFICATIONS
ASTM Specifications ASTM D-3034, ASTM F-1336, ASTM F-679
Application Sewer
CSA Certified Yes
Clean Bagged No
End Connection 2 Gasket
End Connection 3 Gasket
End Connections Gasket
FM Approved No
Fitting Size 2 8 in
Fitting Size 3 4 in
Fitting Type Reducing
NSF Certified No