GPK 15 in. Hub Solvent Weld Straight DR 35 PVC 45 Degree Elbow
G2210015

DESCRIPTION

SIZESKU
4 in G2210004 Call for Pricing
6 in G2210006 Call for Pricing
8 in G2210008 Call for Pricing
10 in G2210010 Call for Pricing
12 in G2210012 Call for Pricing
15 in G2210015 Call for Pricing
18 in G2210018 Call for Pricing
SPECIFICATIONS
ASTM Specifications ASTM D-3034, ASTM F-679
Application Sewer
Clean Bagged No
End Connection 2 Hub
End Connections Hub
FM Approved No
Fitting Size 2 15 in
Fitting Type Straight
NSF Certified No
UL Listed No