John Guest USA Speedfit® 5/16 in. OD Tube Straight Polypropylene Bulkhead Union Connector
JPPM0408W

DESCRIPTION

SIZESKU
1/2 in JPP0416W
5/16 in JPPM0408W
SPECIFICATIONS
ASTM Specifications ASTM F-876, ASTM F-877
Application Water
Clean Bagged No
Collection Speedfit®
End Connection 2 OD Tube
End Connections OD Tube
FM Approved No
Fitting Size 2 5/16 in
Fitting Type Straight
Maximum Pressure 150 psi
Maximum Temperature 150
Minimum Temperature 9
NSF Certified Yes
NSF Specifications NSF 51, NSF 61