Minka Illuminatiā„¢ 8 x 14 in. 60 W 2-Light Flush Mount Ceiling Fixture in Illuminati Bronze
M6359177

DESCRIPTION

Color/Finish

(Pricing is for Illuminati Bronze)
QUANTITY
1
SPECIFICATIONS
Collection Illuminati™
Glass Type Silver Patina
Height 8 in
Light Bulb Base Type Medium E-26
Light Bulb Shape Code A19
Number Of Lights 2
Watts 60
Width 14 in