Stanley-Proto 1-5/8 x 3/4 in. Retainer Ring Cut Groove Drive Grooved
PJRR07523

DESCRIPTION

  • Not intended to bear any load
  • One-piece construction, no loose parts
  • The crush gauge on the pin helps indicate when a socket is excessively worn and should be replaced
  • Used to help secure sockets onto drive tools

Length:

1-5/8 in
(Pricing is for 1-5/8 in)
QUANTITY
1
SPECIFICATIONS
Drive Size 3/4 in
Length 1-5/8 in
Material Resin
Tool Type Retaining Ring