Sioux Chief FinishLineâ„¢ 3 in. ABS Adjustable Floor Drain with Nickel Ring & Strainer
S8333ANR

DESCRIPTION

  • Patented design is adjustable both before and AFTER the concrete pour
  • PVC base adapter, ABS clamping collar and coring sleeve. Poly coring plug
  • Rough-in fixture for use with FinishLine finish fixtures

Drain Opening:

3 in
QUANTITY
1
SPECIFICATIONS
Collection FinishLine™
Diameter 6-1/2 in
Drain Base Height 1/2 in
Drain Opening 3 in
End Connections MIP
Fits Pipe Size 3 in
Grate Diameter 6-1/2 in
Type S8333ANR