Spirax Sarco IPC20 Stainless Steel 1 in. Socket Weld Pipeline Connector
S1285258

DESCRIPTION

Valve Size:

1 in
QUANTITY
1
SPECIFICATIONS
ANSI Specifications ANSI B16.11
ASTM Specifications ASTM A-351 CF8, ASTM A-582 416
Brand Model Compatibility UTD52L, UTD52H, UTD30L, UTD30H and UBP32 Steam Traps
Collection IPC20
End Connection 2 Socket Weld
End Connections Socket Weld
Maximum Pressure 464 psig
Product Type Pipeline Connector
UL Listed No
Valve Port Opening Full Port