Spirax Sarco DCV 4 3 in. Stainless Steel Wafer Spring Check Valve
S1348500

DESCRIPTION

Valve Size:

3 in
QUANTITY
1
SPECIFICATIONS
ASTM Specifications ASTM A-276 316, ASTM A-351
Collection DCV 4
End Connection 2 Wafer
End Connections Wafer
NSF Certified No
UL Listed No
Valve Disc Material Stainless Steel
Valve Seat Material Metal
Valve Type Spring Check Valve