Centron International 6 in. 300# Fiberglass 90 Degree Elbow
C3000AFG3009U

DESCRIPTION

SIZESKU PRICE
6 in C3000AFG3009U
SPECIFICATIONS
Fitting Size 1 6 in
Fitting Size 2 6 in
Fitting Sizes 6 in
Fitting Type Straight
Material Fiberglass
Pressure Class 300#