24 in. IPS 160# Straight SDR 11 HDPE Fabricated 90 Degree Elbow 5-Piece
PEI11F5924

DESCRIPTION

SIZESKU
10 in PEI11F5910
14 in PEI11F5914
16 in PEI11F5916
20 in PEI11F5920
24 in PEI11F5924 Call for Pricing
26 in PEI11F5926
28 in PEI11F5928
30 in PEI11F5930
36 in PEI11F5936
2 in PEI11F59K
3 in PEI11F59M
8 in PEI11F59X
SPECIFICATIONS
Application Commercial, Industrial
Clean Bagged No
End Connection 2 IPS
End Connections IPS
FM Approved No
Fitting Size 2 24 in
Fitting Type Straight
NSF Certified No
Package Quantity Piece of 5