Royal Metal Products 2 ft. x 18 in. 26 ga Galvanized Steel Pipe
R101182426

DESCRIPTION

  • Male and female locks are roll-formed using Modified Reeves Design
  • Pipe has 3/8" stiffener beads and rolled every 12" for added rigidity

Gauge:

26
QUANTITY
1
SPECIFICATIONS
Diameter 18 in
Duct Shape Round
Gauge 26