Royal Metal Products 6 x 10 x 8 in. Straight Boot
R2416108

DESCRIPTION

  • Features 1/8" hem on collar and register openings and assembled with 1/8" x 5/32" zinc-coated steel rivets

Diameter:

8 in
QUANTITY
1
SPECIFICATIONS
Diameter 8 in
Gauge 30
Width 6 in