Kohler Margaux® Single Handle Vessel Filler Bathroom Sink Faucet in Vibrant Brushed Nickel
K16231-4-BN

DESCRIPTION

  • Single-handle sink faucet for single-hole installations
  • Solid brass construction for durability and reliability
  • Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
  • Flexible supply lines for simplified installation
  • Complements Margaux™ faucet and accessory line
  • Kohler® ceramic disc valves exceed industry longevity standards over two times for a lifetime of durable performance
  • Fluid design lines for easy cleaning
  • Tall height is ideal for vessel-style sinks
  • Flow rate: 1.2 gpm

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Application Residential
BAA Compliant No
Bathroom Faucet Type Vessel Filler
CEC Compliant For Sale in CA
CSA Certified CSA B125.1
Cartridge Type Ceramic Disc
Collection Margaux®
Deck Plate Included No
Faucet Connection Flexible
Faucet Connection Size 3/8 in
Faucet Material Brass
Faucet Mount Deck Mount
Faucet Valve Type Ceramic Disc
Flow Rate 1.2 gpm
GSA Approved No
Green WaterSense, Yes
Handle Material Metal
Handle Type Lever
Height 9-1/4 in
IAPMO Listed No
Lead Law Compliant Yes
NSF Certified Yes
NSF Specifications NSF 372, NSF 61
Number of Handles Single Handle
Number of Holes 1 Hole
Spout Reach 6-3/8 in
Trim Only No
WaterSense Labeled Yes
Width 2-1/2 in