Royal Metal Products 12 x 7 x 3 in. Center Stack Boot
R2343127

DESCRIPTION

  • Features 1 1/2" roll formed galvanized steel collar with 1/4" beading and 1/8" hemmed edge

Width:

7 in
QUANTITY
1
SPECIFICATIONS
Diameter 3 in
Width 7 in