NIBCO Press System® 4 x 3 x 2 in. Press Reducing Wrot Copper Tee
NPC611LDPMK

DESCRIPTION

  • Operating pressure 200 psi cwp
  • NSF-61, UPC, CSA approvals
  • Dezincification resistant
  • Used to connect different sizes of copper tube
  • Temperature range -20°F to 250°F
SIZESKU
1/2 in x 1/2 in x 3/4 in NPC611LDDDF
1/2 in x 1/2 in x 1 in NPC611LDDDG
3/4 in x 1/2 in x 1/2 in NPC611LDFDD
3/4 in x 1/2 in x 3/4 in NPC611LDFDF
3/4 in x 3/4 in x 1/2 in NPC611LDFFD
3/4 in x 3/4 in x 1 in NPC611LDFFG
1 in x 1/2 in x 1 in NPC611LDGDG
1 in x 3/4 in x 1/2 in NPC611LDGFD
1 in x 3/4 in x 3/4 in NPC611LDGFF
1 in x 3/4 in x 1 in NPC611LDGFG
1 in x 1 in x 1/2 in NPC611LDGGD
1 in x 1 in x 3/4 in NPC611LDGGF
1 in x 1 in x 1-1/4 in NPC611LDGGH
1-1/4 in x 1 in x 3/4 in NPC611LDHGF
1-1/4 in x 1 in x 1 in NPC611LDHGG
1-1/4 in x 1-1/4 in x 1/2 in NPC611LDHHD
1-1/4 in x 1-1/4 in x 3/4 in NPC611LDHHF
1-1/4 in x 1-1/4 in x 1 in NPC611LDHHG
1-1/2 in x 1/2 in x 1-1/2 in NPC611LDJDJ
1-1/2 in x 3/4 in x 3/4 in NPC611LDJFF
1-1/2 in x 1 in x 3/4 in NPC611LDJGF
1-1/2 in x 1 in x 1 in NPC611LDJGG
1-1/2 in x 1 in x 1-1/2 in NPC611LDJGJ
1-1/2 in x 1-1/4 in x 1 in NPC611LDJHG
1-1/2 in x 1-1/4 in x 1-1/4 in NPC611LDJHH
1-1/2 in x 1-1/2 in x 1/2 in NPC611LDJJD
1-1/2 in x 1-1/2 in x 3/4 in NPC611LDJJF
1-1/2 in x 1-1/2 in x 1 in NPC611LDJJG
1-1/2 in x 1-1/2 in x 1-1/4 in NPC611LDJJH
2 in x 1/2 in x 2 in NPC611LDKDK
2 in x 1 in NPC611LDKGG
2 in x 1 in x 2 in NPC611LDKGK
2 in x 1-1/4 in x 1-1/4 in NPC611LDKHH
2 in x 1-1/2 in x 3/4 in NPC611LDKJF
2 in x 1-1/2 in x 1 in NPC611LDKJG
2 in x 1-1/2 in x 1-1/4 in NPC611LDKJH
2 in x 1-1/2 in x 1-1/2 in NPC611LDKJJ
2 in x 2 in x 1/2 in NPC611LDKKD
2 in x 2 in x 3/4 in NPC611LDKKF
2 in x 2 in x 1 in NPC611LDKKG
2 in x 2 in x 1-1/4 in NPC611LDKKH
2 in x 2 in x 1-1/2 in NPC611LDKKJ
2-1/2 in x 3/4 in x 2-1/2 in NPC611LDLFL
2-1/2 in x 1 in x 2-1/2 in NPC611LDLGL
2-1/2 in x 1-1/4 in x 2-1/2 in NPC611LDLHL
2-1/2 in x 1-1/2 in x 2-1/2 in NPC611LDLJL
2-1/2 in x 2 in x 3/4 in NPC611LDLKF
2-1/2 in x 2 in x 1 in NPC611LDLKG
2-1/2 in x 2 in x 1-1/4 in NPC611LDLKH
2-1/2 in x 2 in x 1-1/2 in NPC611LDLKJ
2-1/2 in x 2 in x 2 in NPC611LDLKK
2-1/2 in x 2 in x 2-1/2 in NPC611LDLKL
2-1/2 in x 2-1/2 in x 1/2 in NPC611LDLLD
2-1/2 in x 2-1/2 in x 3/4 in NPC611LDLLF
2-1/2 in x 2-1/2 in x 1 in NPC611LDLLG
2-1/2 in x 2-1/2 in x 1-1/4 in NPC611LDLLH
2-1/2 in x 2-1/2 in x 1-1/2 in NPC611LDLLJ
2-1/2 in x 2-1/2 in x 2 in NPC611LDLLK
3 in x 3/4 in x 3 in NPC611LDMFM
3 in x 1-1/4 in x 3 in NPC611LDMHM
3 in x 2-1/2 in x 2 in NPC611LDMLK
3 in x 2-1/2 in x 2-1/2 in NPC611LDMLL
3 in x 2-1/2 in x 3 in NPC611LDMLM
3 in x 3 in x 1/2 in NPC611LDMMD
3 in x 3 in x 3/4 in NPC611LDMMF
3 in x 3 in x 1 in NPC611LDMMG
3 in x 3 in x 1-1/4 in NPC611LDMMH
3 in x 3 in x 1-1/2 in NPC611LDMMJ
3 in x 3 in x 2 in NPC611LDMMK
3 in x 3 in x 2-1/2 in NPC611LDMML
4 in x 2 in x 4 in NPC611LDPKP
4 in x 3 in x 2 in NPC611LDPMK
4 in x 3 in x 3 in NPC611LDPMM
4 in x 4 in x 1/2 in NPC611LDPPD
4 in x 4 in x 3/4 in NPC611LDPPF
4 in x 4 in x 1 in NPC611LDPPG
4 in x 4 in x 1-1/4 in NPC611LDPPH
4 in x 4 in x 1-1/2 in NPC611LDPPJ
4 in x 4 in x 2 in NPC611LDPPK
4 in x 4 in x 2-1/2 in NPC611LDPPL
4 in x 4 in x 3 in NPC611LDPPM
SPECIFICATIONS
ANSI Specifications ANSI 61 Annex G
ASTM Specifications ASTM B-75
Application HVAC, Plumbing
CSA Certified CSA MSE 13, CSA PS-117
Clean Bagged No
Collection Press System®
End Connection 2 Press
End Connection 3 Press
End Connections Press
FM Approved No
Fire Suppression System Rated No
Fitting Size 2 3 in
Fitting Size 3 2 in
Fitting Type Reducing
IAPMO Listed Yes
Lead Law Compliant Yes
NSF Certified Yes
NSF Specifications NSF 61 Annex G
UL Listed No
Weight 6.965