NIBCO Press System® 3 in. Press Straight Copper Tee
NPC611M

DESCRIPTION

  • Manufacturer may vary by location
  • Fifty year warranty
  • NSF-61, UPC, CSA approvals
  • For copper construction
  • Used to connect different sizes of copper tube
SIZESKU
2-1/2 in NPC611L
3 in NPC611M
4 in NPC611P
SPECIFICATIONS
ANSI Specifications ANSI 61
ASTM Specifications ASTM B-75
Application Residential
CSA Certified Yes
Clean Bagged No
Collection Press System®
End Connection 2 Press
End Connection 3 Press
End Connections Press
FM Approved No
Fire Suppression System Rated No
Fitting Size 2 3 in
Fitting Size 3 3 in
Fitting Type Straight
Height 3-16/25 in
IAPMO Listed No
Lead Law Compliant Yes
Maximum Pressure 200 psi
Maximum Temperature 250
NSF Certified Yes
NSF Specifications NSF 61 Annex G
UL Listed No
Width 5-51/100 in