Inficon Compass™ 12 in. Compass Refrigerant Leak Detector
I717202G1

DESCRIPTION

  • Sensitivity: 0.15 oz/year
  • Detects all CFCs, HCFCs, HFCs, and HFOs
  • Proven heated diode sensor for reliable leak checking
  • No false alarms from soap solutions
  • Runs on rechargeable battery or AC adapter
  • Advanced filter keeps out water, dirt, and oil
  • Includes rugged carrying case
  • Two-year over-the-counter warranty

Length:

12 in
QUANTITY
1
SPECIFICATIONS
Application Leak Detection, Refrigerant
Battery Type NiMH
CE Approved Yes
Collection Compass™
ETL Listed No
Height 16 in
Tool Type Refrigerant Sensor
Type I717202G1
Volts 12/120V
Width 5 in