Kohler Steam Adapter Kit in Vibrant Polished Nickel
K1737-SN

DESCRIPTION

  • Enhance your spa experience by mating this steam adapter kit to your DTV II controller and steam generator
  • Allows steam to interface with DTV II
  • Includes steam head, temperature sensor and adapter to connect steam to DTV II
  • To be used with 5 kW, 7 kW, 9 kW, 11kW, 13 kW, 15 kW Fast Response steam

Color/Finish

QUANTITY
1
SPECIFICATIONS
GSA Approved No
Height 4 in
IAPMO Listed No
UL Listed No
Width 3/4 in