Jason Industrial Accu-Link 5 ft. x 0.3125 in. Belt
JALINK5

DESCRIPTION

  • Replaces conventional rubber v-belts
  • Weight per foot: .06 lbs

Length:

5 ft
QUANTITY
1
SPECIFICATIONS
Collection Accu-Link
Product Type V-Belt
Type JALINK5
Weight 4.8