Mueller Industries 3/8 x 3/4 in. x 50 ft. Standard Line Set
M61220500SP
DESCRIPTION
- Made in the USA
- UL 25-50 rated
- Insulation meets ASTM C-534
- Coppertubing meets ASTM B-280
Length:
50 ft
QUANTITY
1
SPECIFICATIONS | |
Line Set Type | Standard |
Liquid Line OD | 3/8 in |
Type | M61220500SP |