Victaulic FireLockā„¢ Style 60-C 6 in. Grooved Ductile Iron Cap
VAE61060WD0-NR

DESCRIPTION

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Sizes from 3 – 36" / DN80 –DN900
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details
SIZESKU PRICE
6 in VAE61060WD0-NR
SPECIFICATIONS
ANSI Specifications ANSI A21.10, ANSI C606
ASTM Specifications ASTM A-395 Grade 65-45-15, ASTM A-536 Grade 65-45-12
AWWA Specifications AWWA C-110, AWWA C-153, AWWA C-606
Clean Bagged No
Collection FireLock™ Style 60-C
End Connections Grooved
FM Approved No
Fitting Type Straight
UL Listed No