Rubbermaid BruteĀ® 32 gal Trash Lid for Heavy Duty Container in White
RFG263100WHT

DESCRIPTION

  • Durable
  • Molded handles
  • Strong, snap-on lids provide secure, stable stacking

Color/Finish

QUANTITY
1
SPECIFICATIONS
Capacity 32 gal
Collection Brute®
Diameter 22-2/5 in
Height 1-9/10 in
Width 22-2/5 in