PROFLO® Edgehill 1.28 gpf Elongated Toilet Bowl in White
PF9401WH

DESCRIPTION

  • With 2" fully glazed trap way

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
Application Residential
BAA Compliant No
Bowl Height Range 16-17 in
Bowl Only - FEI Yes
Bowl Shape Elongated
Brand Model Compatibility PF9412 Toilet Tank
CEC Compliant For Sale in CA
CSA Certified CSA B651
Collection Edgehill
Dual Flush No
Flow Rate Range 1.0 - 1.28 gpf
Flush Type Gravity
GSA Approved No
Green WaterSense, Yes
IAPMO Listed Yes
MA Approved No
NSF Certified No
Tank Only - FEI No
Toilet Rough-In 12 in
Toilet Seat Included No
Toilet Type Bowl, Two Piece
Toilet Urinal Outlet Floor
WaterSense Labeled Yes