Fluidmaster 3/8 in x 1/2 in. x 12 in. Braided Stainless Toilet Flexible Water Connector
FB4T12U

DESCRIPTION

  • Won’t kink or crease, even in the tightest of spaces
  • Exceptional flexibility for fast, easy installation
  • Heavy-duty brass hex nuts are easy to grip and nickel plated for durability
  • Exceeds all code requirements for flexible water connectors
  • Fits all popular shut off valves
  • Five year warranty

Length:

12 in
QUANTITY
1
SPECIFICATIONS
End Connection 2 Compression
End Connections Compression
Fitting Size 2 1/2 in
IAPMO Listed No
NSF Certified No
Water Supply Connector Type Toilet