Liberty Pumps LSG Series 2 hp 208/230 V Grinder Pump with 1 Pump Housing
LLSG202RE

DESCRIPTION

  • Retro-fit system for E/One grinder package
  • Fully assembled replacement package ready to drop-in-place
  • Includes Liberty's 2 hp Omnivore® grinder
  • IP68 Waterproof junction box contains motor contactor and terminal strip
  • Includes floats, piping and replacement cover
  • Heavy-duty cast iron anti-siphon check valve
  • Alarm float works as a redundant "on" float and will sound alarm and activate pump in the event of main switch failure
  • Stainless steel piping and discharge elbow
  • Fits GO200 & GP2000

Volts:

208/230V
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
AMP 15
Application Commercial, Residential
Brand Model Compatibility Omnivore Grinder Pump
Clean Bagged No
Coating Epoxy, Powder Coated
Collection LSG Series
Cord Length 12 ft
Cover Included No
Discharge 1-1/4 in
End Connections FNPT
Fits Pipe Size 1-1/4 in
Flow Rate 50 gpm
Height 43-1/2 in
Horsepower 2 hp
ISO Specifications ISO 9001
Impeller Stainless Steel
MA Approved Yes
Maximum Feet of Head 108
Maximum Temperature 104
Origin Domestic
Phase Single Phase
Power Source Electric
Product Type Pump
Pump Body Material Cast Iron
Pump Stage 1
RPM 3450
Temperature Rating 140
Turn On Turn Off Levels Turn-on 15 in/Turn-off 8 in
UL Listed UL 778
Volts 208/230V
Width 16-1/4 in