PROFLO® Comstock Undermount Bathroom Sink in Biscuit
PF1512UBS

DESCRIPTION

  • Concealed front overflow drain
  • Mounting clips included

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
Collection Comstock
Number Of Bowls 1
Number of Holes No Hole
Shape Oval
Sink Bowl Size 15 in x 12 in x 5-3/4 in
Sink Installation Type Undermount
Sink Material Vitreous China
Sink Size Range Less than 20 in
Type PF1512UBS
Vessel Only - FEI Yes