3/4 in. Weldneck 300# Carbon Steel Extra Heavy Raised Face Flange
G300RFWNFXHBF

DESCRIPTION

  • Conforms to ASTM A-105, ANSI B16.5
SIZESKU
10 in G300RFWNFXHB10
12 in G300RFWNFXHB12
16 in G300RFWNFXHB16
18 in G300RFWNFXHB18
20 in G300RFWNFXHB20
24 in G300RFWNFXHB24
1/2 in G300RFWNFXHBD
3/4 in G300RFWNFXHBF
1 in G300RFWNFXHBG
1-1/4 in G300RFWNFXHBH
1-1/2 in G300RFWNFXHBJ
2 in G300RFWNFXHBK
2-1/2 in G300RFWNFXHBL
3 in G300RFWNFXHBM
3-1/2 in G300RFWNFXHBN
4 in G300RFWNFXHBP
6 in G300RFWNFXHBU
8 in G300RFWNFXHBX
SPECIFICATIONS
ASTM Specifications ASTM A-105
Clean Bagged No
End Connection 2 Weldneck
End Connections Weldneck
Fitting Size 2 3/4 in
Fitting Type Straight
Flange Bore Type Extra Heavy Bore
Flange Type Raised Face, Weldneck