24 x 16 in. Mechanical Joint Small End Ductile Iron C153 Short Body Reducer (Less Accessories)
MJSEBRLA2416

DESCRIPTION

SIZESKU
10 in x 4 in MJSEBRLA10P
10 in x 6 in MJSEBRLA10U
10 in x 8 in MJSEBRLA10X
12 in x 10 in MJSEBRLA1210
12 in x 4 in MJSEBRLA12P
12 in x 6 in MJSEBRLA12U
12 in x 8 in MJSEBRLA12X
14 in x 12 in MJSEBRLA1412
16 in x 12 in MJSEBRLA1612
16 in x 6 in MJSEBRLA16U
16 in x 8 in MJSEBRLA16X
18 in x 12 in MJSEBRLA1812
20 in x 12 in MJSEBRLA2012
20 in x 16 in MJSEBRLA2016
20 in x 18 in MJSEBRLA2018 Call for Pricing
24 in x 12 in MJSEBRLA2412
24 in x 16 in MJSEBRLA2416
24 in x 18 in MJSEBRLA2418
30 in x 16 in MJSEBRLA3016
30 in x 24 in MJSEBRLA3024
3 in x 2 in MJSEBRLAMK Call for Pricing
4 in x 2 in MJSEBRLAPK
4 in x 3 in MJSEBRLAPM
6 in x 3 in MJSEBRLAUM
6 in x 4 in MJSEBRLAUP
8 in x 4 in MJSEBRLAXP
8 in x 6 in MJSEBRLAXU
SPECIFICATIONS
ANSI Specifications ANSI A21.11, ANSI A21.4, ANSI A21.53, ANSI C104, ANSI C111, ANSI C116, ANSI C153
ASTM Specifications ASTM A-536
AWWA Specifications AWWA A-21.11, AWWA A-21.4, AWWA A-21.53, AWWA C-104, AWWA C-111, AWWA C-153
Clean Bagged No
Ductile Iron Class C153
End Connection 2 Mechanical Joint
End Connections Mechanical Joint
Fitting Size 2 16 in
NSF Certified Yes
NSF Specifications NSF 372, NSF 61