Spears FlameGuard™ 1 x 1/2 in. Spigot x FIP CPVC Bushing
S4238130BR

DESCRIPTION

Fitting Sizes:

1 in x 1/2 in
(Pricing is for 1 in x 1/2 in)
QUANTITY
1
SPECIFICATIONS
Collection FlameGuard™
Color Finish Orange
End Connection 1 Spigot
End Connection 2 FIP
End Connections Spigot x FIP
Fitting Size 1 1 in
Fitting Size 2 1/2 in
Fitting Sizes 1 in x 1/2 in
Fitting Type Reducing
Material Plastic
Material Type CPVC