Tyler Union 6 x 4 in. Flanged Epoxy C110 Companion Reducer
DELCFUP

DESCRIPTION

SIZESKU
6 in x 4 in DELCFUP
SPECIFICATIONS
ANSI Specifications ANSI 125, ANSI A21.10, ANSI A21.4, ANSI B16.1, ANSI C104, ANSI C110
AWWA Specifications AWWA A-21.10, AWWA A-21.4, AWWA B-16.1, AWWA C-104, AWWA C-110
Clean Bagged No
Coating Epoxy
Ductile Iron Class C110
End Connection 2 Flanged
End Connections Flanged
FM Approved No
Fitting Size 2 4 in
NSF Certified Yes
NSF Specifications NSF 372, NSF 61
UL Listed No