Moen Waterhillâ„¢ Tub and Shower Trim Only in Brushed Nickel
MTS310BN

DESCRIPTION

  • Brushed nickel finish brings the warm look of stainless to your bath
  • LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • Lever handle makes it easy to adjust the water
  • Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A112.18.1
ASSE Standards ASSE 1016
Application Residential
BAA Compliant Yes
Brand Model Compatibility 2510 Valve
CSA Certified CSA B125.1
Coating PVD
Collection Waterhill™
Faucet Connection CC
Faucet Connection Size 1/2 in
Faucet Valve Type Tub & Shower Pressure Balancing Valve
Flow Rate 2.5 gpm
GSA Approved No
Handle Material Metal
Handle Type Lever
Height 8 in
IAPMO Listed No
MA Approved Yes
NSF Certified No
Number of Handles Single Handle
Origin Domestic
Product Type Valve
Sink Material Metal
Trim Only Yes
Type Valve
UL Listed No
Valve Body Material Brass
Valve Type Tub & Shower Pressure Balancing Valve
WaterSense Labeled No
Weight 2.09
Width 8 in