Grundfos UP15-29 UP15-29SU 1/12 HP 115V Stainless Steel Circulator Pump
G59896775

DESCRIPTION

  • Corrosion resistant impeller
  • Wet runner technology
  • Low energy usage
  • Does not require motor protection
  • Low noise
  • Maximum Fluid Temperature: 230 F
  • Minimum Fluid Temperature: 35.6 F
  • Frequency: 60 Hz
  • Parts Warranty: 2 Years

Pump Body Material:

Stainless Steel
QUANTITY
1
SPECIFICATIONS
AMP 0.23
ANSI Specifications ANSI 61
Blower Type 1 Speed
Collection UP15-29
Depth 5-1/2 in
Discharge 1-1/4 in
Discharge Pressure 10
End Connection 2 NPSM
End Connections NPSM
Fitting Size 2 1-1/4 in
Height 5-7/8 in
Horsepower 2/25 hp
Impeller Composite
Installation Type In-line
Lead Law Compliant Yes
Maximum Feet of Head 9.7
Maximum Pressure 145 psi
Maximum Temperature 230
NSF Certified Yes
NSF Specifications NSF 61
Origin Domestic
Phase Single Phase
Power Source Hardwired
Pump Application Heating
Pump Body Material Stainless Steel
Pump Motor Type Asynchronous Squirrel Cage
Pump Stage 1
Type G59896775
UL Listed Yes
VAC at 60 Hz 115
Volts 115V
Watts 87
Width 4-33/50 in