Royal Metal Products 17-1/2 in x 20 in x 14 in Duct Square-To-Round
R421F172014

DESCRIPTION

Duct Size:

17-1/2 in x 20 in x 14 in
QUANTITY
1
SPECIFICATIONS
ASTM Specifications ASTM A653 CS Type B
Diameter 14 in
Duct Shape Rectangular
Duct Size 17-1/2 in x 20 in x 14 in
Gauge 26
Width 20 in