Trane Precedentâ„¢ 5 Tons 69-7/8 in. 14 SEER Standard Efficiency Convertible Packaged Gas/Electric
TYSC060E3EHA0000

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Tonnage:

5 Tons
QUANTITY
1
SPECIFICATIONS
Coil Type Lanced
Collection Precedent™
Configuration Convertible
Depth 44-1/4 in
EER 11
Green Energy Star, Yes
Height 36-1/4 in
Phase Triple Phase
Power Source Electric, Gas
Refrigerant R-410A
SEER 13.0
Tonnage 5 Tons
Volts 230V
Width 69-7/8 in