Delta Faucet Victorian® 6-1/4 in. Metal Handle Kit in Venetian Bronze
DRP51731RB

DESCRIPTION

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Collection Victorian®
Faucet Part Type Handle Kit
Side Spray No
Type Faucet