Moen M-Dura™ Two Handle Kitchen Faucet in Chrome
M8242

DESCRIPTION

  • Heavy-duty quarter turn ceramic disc cartridge with a durable brass shell; internal stops prevent misalignment, ensuring complete shut-off every time
  • M-DURA faucets feature solid cast brass construction
  • Meets current legislation, including ab1953 (California) and s152 (Vermont)
  • Vandal resistant torque screw to discourage tampering

Color/Finish

$298.47 EACH
(Pricing is for Chrome)
QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A112.18.1
ASME Specifications ASME A112.18.1
Application Commercial
CEC Compliant For Sale in CA
CSA Certified CSA B125.1
Cartridge Type Ceramic Cartridge
Center Size 8 in
Coating Electroplated
Collection M-Dura™
Color Finish Chrome
Color Finish Category Chromes
Depth 8 in
End Connection 1 IPS
End Connections IPS
Faucet Connection IPS
Faucet Connection Size 1/2 in
Faucet Height 13-1/4 in
Faucet Material Brass
Faucet Mount Deck Mount
Faucet Type Widespread
Faucet Valve Type Ceramic Disc
Flow Rate 1.5 gpm
GSA Approved No
Handle Material Metal
Handle Type Lever
Height 13-3/4 in
Kitchen Faucet Type Two Handle
Lead Law Compliant Yes
MA Approved Yes
Material Brass
NSF Certified Yes
NSF Specifications NSF 372, NSF 61
Number of Handles Two Handle
Number of Holes 4 Hole
Origin Global
Side Spray Yes
Spout Height 13-1/4 in
Spout Reach 8 in
Spout Type High Arc, Swivel
Trim Only No
Type Widespread
UL Listed No
Weight 8.16