PROSELECT® PSPLEB Series 3/4 x 2.75 in. Alloy Steel Plain Eye Bolt
PSPLEBF

DESCRIPTION

  • Tie bolts are used in place of "T" bolts in a mechanical joint connection
  • "Eye" accepts all thread rod for use in restraining joints

Thread Length:

2.75
QUANTITY
1
SPECIFICATIONS
ASTM Specifications ASTM A-21.54, ASTM C-111
AWWA Specifications AWWA A-21.54, AWWA C-111
Collection PSPLEB Series
Diameter 3/4 in
Thread Length 2.75
Type PSPLEBF