Kohler Parq® Two Handle Bridge Kitchen Faucet in Vibrant Polished Nickel
K6131-4-SN

DESCRIPTION

  • Two lever handles offer separate control of hot and cold water
  • High-arch gooseneck swing spout and 360° spout rotation offers superior clearance for filling pots and cleaning
  • Matching Accent™ sidespray provides flexibility and convenience for cleaning and food prep
  • MasterClean™ sprayface offers an easy to clean surface that withstands mineral buildup
  • Promotion™ technology's light, quiet nylon hose and ball joint make the pull-out sidespray easier and more comfortable to use
  • Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
  • Flow rate: 1.5 gpm at 60 psi

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A117.1
Application Residential
CEC Compliant For Sale in CA
CSA Certified CSA B125.1
Cartridge Type Ceramic Disc
Center Size 8 in
Collection Parq®
Faucet Connection Compression
Faucet Connection Size 3/8 in
Faucet Height 14-11/16 in
Faucet Material Metal
Faucet Mount Deck Mount
Faucet Type Bridge
Faucet Valve Type Ceramic Disc
Flow Rate 1.5 gpm @ 60 psi
GSA Approved No
Handle Type Lever
Height 14-11/16 in
IAPMO Listed No
Kitchen Faucet Type Bridge, Two Handle
Lead Law Compliant Yes
NSF Certified Yes
NSF Specifications NSF 61
Number of Handles Two Handle
Number of Holes 3 Hole
Side Spray Yes
Spout Reach 9 in
Spout Swivel 360°
Spout Type High Arc, Swivel
Trim Only No
Width 12 in