Kohler ArcherĀ® Wall Mount Toilet Tissue Holder in Polished Chrome
K11054-CP

DESCRIPTION

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Archer® collection

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Application Residential
Collection Archer®
Depth 4-1/2 in
Height 2-3/4 in
IAPMO Listed No
Installation Type Wall Mount
Pivoting No
Projection 4-1/2 in
Width 4-1/2 in