2 in. FNPT Brass Straight 90 Degree Elbow
BR9K

DESCRIPTION

  • Material: brass
  • 125#
  • Threaded
  • Domestic
SIZESKU
1/8 in BR9A
1/4 in BR9B
3/8 in BR9C
1/2 in BR9D
3/4 in BR9F
1 in BR9G
1-1/4 in BR9H
1-1/2 in BR9J
2 in BR9K
2-1/2 in BR9L
3 in BR9M
SPECIFICATIONS
ANSI Specifications ANSI B1.20.1, ANSI B16.15
ASTM Specifications ASTM B-584
Clean Bagged No
End Connection 2 FNPT
End Connections FNPT
Fitting Size 2 2 in
Fitting Type Straight
Lead Law Compliance Level Not Approved for Potable Water Applications
NSF Certified No
Origin Domestic