PROSELECT® 20 x 8 in. Residential 1-way Return Grille in White Steel
PSRG783W20X

DESCRIPTION

  • Margin turnback: 7/8"
  • One-way air pattern
  • With 1/3" spaced fins at 20°
  • All-steel welded construction
  • Install with fins downward or upward to reduce visibility
  • Includes screws

GRD Deflection Type:

1-way
QUANTITY
1
SPECIFICATIONS
Application Residential
GRD Deflection Type 1-way
Type PSRG783W20X
UL Listed No
Width 8 in