Aquatherm Greenpipe® 2-1/2 x 2-1/2 x 1-1/2 in. Female Reducing SDR 6 Polypropylene Tee
A0113568

DESCRIPTION

  • Aquatherm pipes last longer than other pipes because none of the material leaches or corrodes away
  • Aquatherm’s PP-R pipes are free from dangerous toxins that can harm people and animals
  • Zero impact on taste and smell
  • Backed by a 10 year warranty covering material, labor and incidental damages
SIZESKU
1/2 in x 1/2 in x 3/4 in A0113511
3/4 in x 1/2 in x 1/2 in A0113520
3/4 in x 3/4 in x 1/2 in A0113522
1 in x 1/2 in x 1/2 in A0113532
1 in x 1 in x 1/2 in A0113534
1 in x 3/4 in x 3/4 in A0113538
1 in x 1 in x 3/4 in A0113540
1-1/4 in x 1-1/4 in x 1/2 in A0113542
1-1/4 in x 1-1/4 in x 3/4 in A0113544
1-1/4 in x 1-1/4 in x 1 in A0113546
1-1/2 in x 1-1/2 in x 1/2 in A0113547
1-1/2 in x 1-1/2 in x 3/4 in A0113548
1-1/2 in x 1-1/2 in x 1 in A0113550
1-1/2 in x 1-1/2 in x 1-1/4 in A0113551
2 in x 2 in x 1/2 in A0113552
2 in x 2 in x 3/4 in A0113554
2 in x 2 in x 1 in A0113556
2 in x 2 in x 1-1/4 in A0113558
2 in x 2 in x 1-1/2 in A0113560
2-1/2 in x 2-1/2 in x 1/2 in A0113561
2-1/2 in x 2-1/2 in x 3/4 in A0113562
2-1/2 in x 2-1/2 in x 1 in A0113564
2-1/2 in x 2-1/2 in x 1-1/4 in A0113566
2-1/2 in x 2-1/2 in x 1-1/2 in A0113568
2-1/2 in x 2-1/2 in x 2 in A0113570
3 in x 3 in x 1 in A0113576
3 in x 3 in x 1-1/4 in A0113578
3 in x 3 in x 1-1/2 in A0113580
3 in x 3 in x 2 in A0113582
3 in x 3 in x 2-1/2 in A0113584
3-1/2 in x 3-1/2 in x 2 in A0113586
4 in x 4 in x 2-1/2 in A0113592
4 in x 4 in x 3 in A0113594
SPECIFICATIONS
ASTM Specifications ASTM F-2023, ASTM F-2389
Application Industrial, Potable Water Systems
CSA Certified CSA B137.11
Clean Bagged No
Collection Greenpipe®
End Connection 2 Female
End Connection 3 Female
End Connections Female
FM Approved No
Fitting Size 2 2-1/2 in
Fitting Size 3 1-1/2 in
Fitting Type Reducing
Maximum Pressure 100 psi
Maximum Temperature 180
NSF Certified Yes
NSF Specifications NSF 14, NSF 51, NSF 61