Delta Faucet Multichoice® 1/2 in. MNPT and Female Sweat Pressure Balancing Valve
DR10300UNWS

DESCRIPTION

  • 1/2" universal inlets to accept 1/2" copper, 1/2" iron pipe, PEX or CPVC adapters
  • 1/2" universal outlets, inlets/outlets have male threads
  • Accepts single function (13/14)
  • Back-to-back capability
  • Cartridge ships with trim kit
  • Compatible with T13391, T13691, and T13691-SOS-15
  • Rough-in for push button diverter
  • Valve body only for push button diverter

Valve Size:

1/2 in
$173.48 EACH
(Pricing is for 1/2 in)
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
CSA Certified Yes
Collection Multichoice®
End Connection 1 Female Sweat, MNPT
End Connection 2 Female Sweat, MNPT
End Connection 3 Female Sweat, MNPT
End Connection 4 Female Sweat, MNPT
End Connections MNPT;Female Sweat
Flow Rate 18 gpm
Handle Material Brass
IAPMO Listed Yes
Material Brass
Number of Handles Two Handle
Type Faucet
Valve Size 1/2 in
Valve Type Tub & Shower Rough-In Valve
Weight 2.6